missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Miniature 3-Way Stopcocks, PTFE, FEP

Connect a wide range of tubing sizes with these stopcocks. BOLA Minature Three-way stopcocks feature universal chemical resistance.

Brand:  Bohlender™ F731-08

Product Code. 10297401

  • £191.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 3-way stopcock with “L”-shaped or “T”-shaped bore and three connections
  • Available either with three female threads UNF 1/4 in. 28 G or with two female threads UNF 1/4 in. 28 G and one male thread UNF1/4 in. 28 G
  • Total height including stopcock plug made of FEP: 20mm
Specifications

Specifications

FDA
Autoclavable
-200°C
3 female thread connections
White/Red
250°C
Miniature 3-Way Stopcock
32 mm
1.6 x 3.2mm (I.D. x O.D.)
T-shape
8 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers