missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Miniature Luer Connectors, PTFE
Transition from luer connection to female thread UNF 1/4 in. 28 G with these PTFE miniature luer connectors
£20.94 - £30.85
Specifications
Product Type | Miniature Luer Connector |
---|---|
Certifications/Compliance | FDA |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Transition from luer connection to female thread UNF 1/4 in. 28 G |
Product Code | Brand | Format | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Tubing Size | Price | Quantity & Availability | ||||
10083261
|
Bohlender™
F717-08 |
Male Luer Cone | 1.6 x 3.2mm (I.D. x O.D.) |
£30.85
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10573632
|
Bohlender™
F717-02 |
Female Luer Cone | 0.8 x 1.6mm (I.D. x O.D.) |
£20.94
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10023602
|
Bohlender™
F717-04 |
Female Luer Cone | 1.6 x 3.2mm (I.D. x O.D.) |
£20.94
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
Description
- PTFE Miniature Luer Connectors
- For transition from luer connection to female thread UNF 1/4 in. 28 G
- Universal chemical resistance
Compliance
FDA
Specifications
Miniature Luer Connector | |
Autoclavable | |
Transition from luer connection to female thread UNF 1/4 in. 28 G | |
UNF 1/4 in. 28 G | |
250°C |
FDA | |
PTFE | |
-200°C | |
White |