missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Multiple Distributor Tri-clamp with 3 x GL 18 Threads
Click to view available options
Diameter (Metric):
50.5 mm
91 mm
For Use With:
For Tubes with 38 mm I.D.
For Tubes with 66 mm I.D.
Port Size:
DN 40
DN 65
Unit Size:
Each
Description
- Fitting made of PTFE for transition of tri-clamp as per DIN 32 676 to two or three GL-threaded necks
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Diameter (Metric) | 50.5 mm |
| Diameter (English) Inner | 3 x 0.41 in. |
| Diameter (Metric) Inner | 3 x 10.5 mm |
| Material | PTFE |
| For Use With | For Tubes with 38 mm I.D. |
| Port Size | DN 40 |
| Thread Size | 3 x GL 18 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction