missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- PFA Beaker with spout
- Translucent
- Non-porous
- Graduated
Compliance
0
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Base | 39 mm |
Capacity (Metric) | 50 mL |
Material | PFA |
For Use With (Application) | Trace Analysis |
Height (Metric) | 58 mm |
Temperature (Metric) Max. Operating | +250°C |
Type | Plastic Beaker |
Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PFA Beakers >
Spot an opportunity for improvement?Share a Content Correction