missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Distributors

PTFE construction with nuts made of glass-fiber reinforced PTFE. Includes one inlet and three or four outlets.

Brand:  Bohlender™ D512-09

Additional Details : Weight : 0.25000kg

Product Code. 10003361

  • £369.94 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Body made of PTFE
  • Nuts made of glass-fibre reinforced PTFE
  • One inlet and three or four outlets
  • Bore diameter 6mm
  • Universal chemical resistance
  • Product is only exposed to PTFE
  • Specifications

    Specifications

    PTFE
    250°C
    -20°C
    For Tubing 12.7mm O.D.
    10 bar
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers