missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Replacement Inner Parts
Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3mm (not exposed to the medium).
Brand: Bohlender™ D641-38
This item is not returnable.
View return policy
Description
- Medium is only exposed to PTFE
- Good chemical resistance
- Withstand pressure up to 10 bar
- Vacuum suitable
Specifications
FDA | |
PPS, PTFE | |
6mm O.D. | |
White | |
250°C |
Autoclavable | |
-200°C | |
GL 32 | |
10 bar |