missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE/PPS HT Replacement Inner Parts

Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3mm (not exposed to the medium).

Brand:  Bohlender™ D640-42

 View more versions of this product

Product Code. 10616683

  • £45.45 / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Medium is only exposed to PTFE
  • Good chemical resistance
  • Withstand pressure up to 10 bar
  • Vacuum suitable

Compliance

FDA

Specifications

Specifications

FDA
Autoclavable
For Tubing 3.2mm O.D.
(1/8 in.) 3.2mm O.D.
White
250°C
HT Replacement Inner Parts
PPS, PTFE
-200°C
GL 25
10 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers