missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Sleeves with Gripping Ring

Create gastight, liquid-tight and vacuum tight ground joint connections with these sleeves. Bohlender™ BOLA™ PTFE Sleeves with Gripping Ring feature solid construction for continued use and universal chemical resistance.

Brand:  Bohlender™ H933-09

Product Code. 10480152

  • £147.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of PTFE with gripping ring and sealing rings on the outside
  • High-vacuum tight sealing
  • Low leak rate: < 0,0001 mbar x l/s
  • Sealing rings are easy accessible and therefore easy to clean
  • Reusable
  • Temperature range: -200 to +250°C
Specifications

Specifications

1/Pk.
PTFE
Translucent
Sleeve with Gripping Ring
45/40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ PTFE Sleeves with Gripping Ring > Neck Size: 45/40

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.