missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Product Code. p-7115296
Click to view available options
Tubing Size:
10mm O.D., 7.5mm I.D.
14mm O.D., 10mm I.D.
16mm O.D., 12mm I.D.
16mm O.D., 14mm I.D.
18mm O.D., 16mm I.D.
1mm O.D., .05mm I.D.
2.5mm O.D., 1.5mm I.D.
2.5mm O.D., 1.9mm I.D.
20mm O.D., 18mm I.D.
3mm O.D., 1.5mm I.D.
5.0mm O.D., 4.0mm I.D.
8mm O.D., 8mm I.D.
Unit Size:
10m
1m
3m
Pack of 10
This item is not returnable. View return policy

Product Code. 15223179

Brand: Bohlender™ S181021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent to milky-white appearance. Features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 1.5 mm
Material PTFE
Diameter (Metric) Outer 2.5 mm
Thickness (Metric) 0.5 mm
For Use With (Application) Perfect tubing for aggressive and pure liquids or gases
Min. Operating Temperature (Metric) -200°C
Tubing Size 2.5mm O.D., 1.5mm I.D.
Sterilization Method Autoclave, Ethylene Oxide
Color Translucent White
Flexibility 12 mm bend radius
Maximum Pressure 186 bar
Max. Operating Temperature (Metric) 260°C
Product Type PTFE Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.