missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Tubing
Use this tubing for transport of aggressive products such as acids, lyes, gases and solvents. Bohlender™ BOLA™ PTFE Tubing features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.
Brand: Bohlender™ S1810-10
This item is not returnable.
View return policy
Description
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Specifications
FDA, USP Class VI | |
0.8 mm | |
1.6 mm | |
Perfect tubing for aggressive and pure liquids or gases | |
1 Pack | |
140 bar |
Autoclavable | |
PTFE | |
0.4 mm | |
-200°C | |
Translucent to Milky-white | |
260°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PTFE Tubing > Inner Diameter: 0.8mm; Outer Diameter: 1.6mm
Spot an opportunity for improvement?Share a Content Correction