missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Sleeves with Gripping Ring. PTFE
Use these sleeves with gripping rings for a variety of applications. BOLA PTFE sleeves offer solid construction for continued use and high-vacuum tight sealing.
Brand: Bohlender™ H933-11
This item is not returnable.
View return policy
Description
- Reusable PTFE sleeves
- With gripping ring and sealing rings on the outside
- High-vacuum tight sealing
- Low leak rate: < 0.0001 mbar x L/s
- Solid construction for continued use
- Sealing rings are easy accessible
- Easy to clean
Specifications
FDA | |
NS 55/44 | |
-200°C | |
250°C |
Sleeve with Gripping Ring | |
Autoclavable | |
Translucent |