missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Stirrer Shafts for Magnetic Stirrer Heads
Stirrer shafts for magnetic stirrer heads.
£116.00 - £136.00
Specifications
Diameter (English) Shaft | 0.39 in. |
---|---|
Diameter (Metric) Shaft | 10 mm |
Material | Borosilicate Glass |
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
10339063
|
Bohlender™
C492-16 |
400 mm | 16 in. |
£116.00
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
10026685
|
Bohlender™
C492-24 |
600 mm | 24 in. |
£136.00
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
Description
- Ground and polished borosilicate stirrer shaft
- Integrated counterbores for the three stud screws of the rotor of the BOLA™ Magnetic Stirrer Head
Specifications
0.39 in. | |
10 mm | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title