missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Total Immersion Probes (PT 100), PTFE
Click to view available options
Length (Metric) Cable:
4 m
Unit Size:
Each
Description
- Total immersion probe (class A, PRT 100)
- Incldes white PFA-coated cable length: 4m, (4 strands) and collar ring dia.5mm
- T 50:4 - 6 sec.
- T 90:6 - 8 sec.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) Probe | 4 mm |
| Includes | Connector: Litze (Kabel), 4-Leiter-Technik/strands, 4-wire-system |
| Length (Metric) Cable | 4 m |
| Length (Metric) Probe | 50 mm |
| Material | PTFE |
| Probe Type | Total immersion |
| Product Type | Total Immersion Probe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction