missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Vacuum Trap

Product Code. 17137304
Click to view available options
Material:
PTFE
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17137304

missing translation for 'mfr': Bohlender™ D81010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum Trap with PTFE distributor body and 2 hose connectors.

  • Consists of one screw cap black made of PPS for thread GL 45, one distributor body made of PTFE with 2-step hose connectors for connection of elastic tubing (such as silicone, Viton or Tygon) as well as a gas inlet tube made of FEP
  • With arrow on the top side of the distributor body to display the flow direction
  • Gas inlet tube can be cut to length on request
  • Universal chemical resistance

Specifications

Material PTFE
Length (Metric) 150 mm
Max. Operating Temperature (Metric) 200°C
Width (Metric) 80 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.