missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bolt™ Empty Mini Gel Cassette Combs, 12-well

Used with Bolt™ Empty Minigel Cassettes (Mfr. No. NW2010) for use in gel electrophoresis. Bolt™ Minigel Cassette Combs give you the option of pouring your own special gel type while still enjoying the advantages of the Mini Gel Tank.

Brand:  Invitrogen™ NW3012

18.52 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


Product Code. 15314614

  • £21.54 / Pack of 20
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: For Research Use Only. Not for use in diagnostic procedures.
This item is not returnable. View return policy

Description

Description

Bolt Empty Gel Cassette Combs are for use with Bolt Empty Gel Cassettes, which give you the option of pouring your own special gel type while still enjoying the advantages of the Mini Gel Tank and XCell SureLock Mini-Cell. All cassettes are sealed on three sides (so no gel leakage) and feature the unique wedge-shaped well design. The cassettes and combs are available in the standard 1-mm thickness. The combs are available for 10 or 12 wells.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Mini Gel Tank and XCell SureLock Mini-Cell
Bolt
20 combs
Mini (8 x 8 cm)
Empty Mini Gel Cassette Comb
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.