Learn More
Berkshire International™ BCR™ Bond Paper
Our BCR™ Bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
Brand: Berkshire International™ B68A4WH25010
20.71 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.99180kg
Description
- Available in 5 colors: Green, Blue, Pink, White, and Yellow
cleanroom, paper, bond
Specifications
Cellulose | |
Writing, Copying, and Printing Within Controlled Environments | |
Sheets | |
A4 |
White | |
Photocopiers and Laser Printers | |
BCR Bond 680 | |
680 g |