missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ BoPET XRF Window Film
Thin window film for XRF liquid sample cups.
£162.00 - £239.00
Specifications
For Use With (Equipment) | XRF Spectrometers |
---|---|
Type | Window Film |
Material | Mylar |
Product Code | Brand | Thickness | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness | Description | Price | Quantity & Availability | ||||
15360562
|
Cole-Parmer™
3517 |
0.25 mil | Window Film Roll |
£162.00
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15300572
|
Cole-Parmer™
3518 |
0.25 mil | 2.5 in. Window Film Circles | N/A | |||||
Description
- Heat resistant up to 100°C (212°F).
- Unusually strong for its thickness.
- Compatible with X-Cell™ sample cups.
- Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- BoPET film is heat resistant up to 100°C (212°F).
- Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
- It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
XRF Spectrometers | |
Window Film | |
Mylar |