missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 20 NS-x
Liquid cleaner for manual and automated cleaning of laboratory glassware and precious items. borer 20 NS-x delivers residue-free results in non-foaming processes and features a high emulsifying and dispersing power.
£123.00 - £767.00
Specifications
Form | Liquid |
---|---|
pH | ∼11.9 (1% Solution) |
Composition | Alkalis, complexing agents, dispersing agent, sequestering agents |
Concentration | Concentrate |
Container Type | Canister |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17425122
|
Borer Chemie™
519100.15-KK5W |
1 x 5 kg |
£123.00
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17416512
|
Borer Chemie™
519100.15-K10W |
1 x 10 kg |
£238.00
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17714059
|
Borer Chemie™
519100.15-K25W |
1 x 30 kg |
£767.00
30kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Concentrate for manual and automated cleaning
- Suitable for immersion baths, ultrasonic baths and washers
- Without surfactants, silicates, chlorine, EDTA, or NTA
- High yield, typical concentration: 20-50 mL/L
- Broad cleaning spectrum
- High swelling and dispersing capacity leads to high performance
- Rinses off without leaving residues
- For consistent and flawless results
- Technical support by the manufacturer
Specifications
Liquid | |
Alkalis, complexing agents, dispersing agent, sequestering agents | |
Canister |
∼11.9 (1% Solution) | |
Concentrate | |
5°C to 25°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title