missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ borer 21 LAB CLF

Product Code. 17466492
Click to view available options
Quantity:
1 x 6 kg
1 x 12 kg
1 x 32 kg
Unit Size:
12kg
32kg
6kg
This item is not returnable. View return policy

Product Code. 17466492

Brand: Borer Chemie™ 500925.15K10W

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For automated cleaning of laboratory glassware and utensils. Thanks to its excellent material compatibility, borer 21 LAB CLF also cleans sensitive objects made of aluminium. An acid rinsing with a borer product is recommended.

  • Concentrate for automated cleaning
  • High yield, typical concentration: 5-10 mL/L
  • Excellent material compatibility, also for aluminium
  • Broad cleaning spectrum
  • Can be rinsed off without leaving residues
  • For consistent and flawless results
  • Without chlorine, EDTA, NTA and surfactants
  • Acid rinse with borer cleaner recommended
  • Technical support by the manufacturer

Specifications

Form Liquid
pH ∼11.4 (1% Solution)
Composition Alkalis, complexing agents, corrosion inhibitor, sequestering agents
Concentration Concentrate
Container Type Canister
Content And Storage 5°C to 25°C
Quantity 1 x 12 kg
Volume (English) 2.3 gal.
Volume (Metric) 8.8 L
Weight (English) 26.5 lb.
Weight (Metric) 12 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.