missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ borer 21 LAB CLF

For automated cleaning of laboratory glassware and utensils. Thanks to its excellent material compatibility, borer 21 LAB CLF also cleans sensitive objects made of aluminium. An acid rinsing with a borer product is recommended.

£103.00 - £469.00

Specifications

Form Liquid
pH ∼11.4 (1% Solution)
Composition Alkalis, complexing agents, corrosion inhibitor, sequestering agents
Concentration Concentrate
Container Type Canister
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10105333
View Documents
Borer Chemie™
500925.15-KK5W
1 x 6 kg
£103.00
6kg
Please to purchase this item. Need a web account? Register with us today!
17466492
View Documents
Borer Chemie™
500925.15-K10W
1 x 12 kg
£180.00
12kg
Please to purchase this item. Need a web account? Register with us today!
10696331
View Documents
Borer Chemie™
500925.15-K25W
1 x 32 kg
£469.00
32kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Concentrate for automated cleaning
  • High yield, typical concentration: 5-10 mL/L
  • Excellent material compatibility, also for aluminium
  • Broad cleaning spectrum
  • Can be rinsed off without leaving residues
  • For consistent and flawless results
  • Without chlorine, EDTA, NTA and surfactants
  • Acid rinse with borer cleaner recommended
  • Technical support by the manufacturer
Specifications

Specifications

Liquid
Alkalis, complexing agents, corrosion inhibitor, sequestering agents
Canister
∼11.4 (1% Solution)
Concentrate
5°C to 25°C
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Borer Chemie™ borer 21 LAB CLF

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.