missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 25 ORGANACID
Cleaner and neutralizer for laboratory washers. Shortens rinsing phases and reduces water consumption. borer 25 ORGANACID is phosphate-free and suitable for environmental and water laboratories. Pre-rinsing agent against acid-soluble residues.
Brand: Borer Chemie™ 502100.15-K25R
This item is not returnable.
View return policy
Description
- Neutralizer and cleaner for automated use
- Ecological solution without phosphates and surfactants
- Neutralizes carried-over alkaline residues, reduces rinsing phases
- Reduces the consumption of rinsing water
- Typical application concentration: 3 mL/L
- Excellent material compatibility, also for aluminium
- Can be rinsed off without leaving residues
- Also as pre-rinsing agent against acid-soluble deposits
- Technical support by the manufacturer
Specifications
Liquid | |
Organic acid | |
Canister | |
1 x 25 kg | |
21.3 L | |
25 kg |
∼2.6 (1% Solution) | |
Concentrate | |
5°C to 25°C | |
5.6 gal. | |
55.1 lb. |