missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 26 PLUS
Click to view available options
Quantity:
1 x 7 kg
1 x 12 kg
1 x 35 kg
Unit Size:
12kg
35kg
7kg
Description
- Neutralizer and cleaner for automated use
- Economical because highly concentrated, use 2 mL/L
- Neutralizes carried-over alkaline residues, reduces rinsing phases
- Reduces the consumption of rinsing water
- Without surfactants, rinses off without leaving residues
- Also as pre-rinse agent against acid-soluble deposits
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼1.8 (1% Solution) |
| Composition | Inorganic acid |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 7 kg |
| Volume (English) | 1.3 gal. |
| Volume (Metric) | 5 L |
| Weight (English) | 15.4 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction