Learn More
BRAND™ Borosilicate Glass 3.3 Filter Funnels
Manufactured from chemically resistant borosilicate glass, these funnels are an excellent option for filtering in the laboratory.
Brand: BRAND™ 465424
89.05 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.09000kg
Description
- Clear glass
- With white write-on label area
- Sold individually
Specifications
60 mm | |
10 mm | |
Clear | |
4 | |
Filter Funnel |
125 mL | |
Borosilicate Glass | |
I.D. code 17 D | |
1/Pk. |