missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Borosilicate Crystallizing Dishes with Spout
Includes spout. DURAN™ BoroSilicate Crystallizing Dishes with Spout have good thermal shock resistance.
£78.30 - £1405.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Borosilicate Glass |
Shape | Round |
Type | Evaporating Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11796562
|
Duran™
213113809 |
100 mL | 70 mm | 40 mm |
£95.50
Pack of 10 |
In Stock
Log in to see stock. |
|||
11706572
|
Duran™
213114102 |
150 mL | 80 mm | 45 mm |
£237.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11736582
|
Duran™
213115904 |
2000 mL | 190 mm | 90 mm |
£1405.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11766562
|
Duran™
213112401 |
20 mL | 40 mm | 25 mm |
£78.30
Pack of 10 |
In Stock
Log in to see stock. |
|||
11706582
|
Duran™
213114402 |
300 mL | 95 mm | 55 mm |
£239.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
15864498
|
Duran™
213116309 |
3500 mL | 230 mm | 100 mm |
£1260.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11776562
|
Duran™
213113209 |
40 mL | 50 mm | 30 mm |
£82.55
Pack of 10 |
In Stock
Log in to see stock. |
|||
11716582
|
Duran™
213114908 |
500 mL | 115 mm | 65 mm |
£366.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11786562
|
Duran™
213113406 |
60 mL | 60 mm | 35 mm |
£193.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
11726582
|
Duran™
213115407 |
900 mL | 140 mm | 75 mm |
£560.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
- Good thermal-shock resistance
- High operating temperature (+500 °C)
- Not designed for use under differential pressure or vacuum conditions.
Specifications
Flat | |
Borosilicate Glass | |
Round | |
Evaporating Dish |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title