missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes

Product Code. 11327534
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
25 mm
Length (Metric):
75 mm
100 mm
150 mm
160 mm
180 mm
Design Type:
Round Bottom
Round Bottom, Flanged Collar
Round Bottom, Neck Straight
Unit Size:
Pack of 100
Pack of 1000
Pack of 50

Product Code. 11327534

Brand: DWK Life Sciences A610012001021

Only null left
Add to basket
Add to basket

Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.

Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.

  • Available with or without rims
  • Round bottom
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12395
Design Type Round Bottom, Flanged Collar
Description Thickness: 0.9 to 1.0mm
Length (Metric) 100 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed Yes
Autoclavable Autoclavable
Diameter (Metric) 12 mm
Product Type Reusable Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.