missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A610016001211
22.45 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Available with or without rims
- Round bottom
- Autoclavable
Specifications
DIN 12395 | |
Thickness: 1.1 to 1.2mm | |
Borosilicate Glass | |
100 Pack | |
Autoclavable | |
Reusable Test Tube |
Round Bottom, Neck Straight | |
100 mm | |
Reusable | |
No | |
16 mm |