missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes

Product Code. p-8003219
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
25 mm
Length (Metric):
75 mm
100 mm
150 mm
160 mm
180 mm
Design Type:
Round Bottom
Round Bottom, Flanged Collar
Round Bottom, Neck Straight
Unit Size:
Pack of 100
Pack of 1000
Pack of 50

Product Code. 11377534

Brand: DWK Life Sciences A607510001011

Only null left
Add to basket
Add to basket

Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.

Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.

  • Available with or without rims
  • Round bottom
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12395
Design Type Round Bottom, Neck Straight
Description Thickness: 0.8 to 1.0mm
Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Reusable
Quantity 100 Pack
Rimmed No
Autoclavable Autoclavable
Diameter (Metric) 10 mm
Product Type Reusable Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.