missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ 5.1 Borosilicate Glass Disposable Test Tubes

Product Code. 11872353
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Pack of 50

Product Code. 11872353

Brand: DWK Life Sciences A515025000721

Only null left
Add to basket
Add to basket

Measure, mix and pour using 5.1 Borosilicate Glass Disposable Test Tubes. Tubes are rimmed and are available in various lengths.

  • Disposable
  • Clear borosilicate glass
  • Round bottom
  • Rimmed
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12395
Design Type Round Bottom
Description Test Tube
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 50 Pack
Rimmed Yes
Autoclavable Autoclavable
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.