missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Automatic Burette

Product Code. p-8002929
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Type:
Automatic Buret
Automatic Buret w/ Schellbach Stripe
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12892094

Brand: Pyrex 3396/02AS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • With automatic zero facility
  • Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
  • Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
  • White enamel graduations
  • 1.5mm bore PTFE key stopcock
  • The following accessories are sold separately: Glass Reservoir (3297/12) and Rubber Blowing Ball for Class AS Auto Burets (3297/14AS)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Chemically Resistant Pyrex Borosilicate Glass
Graduations White Enamel at 0.02 mL
Includes 1.5 mm bore PTFE key stopcock
Type Automatic Buret w/ Schellbach Stripe
Certifications/Compliance ISO 385 and DIN 12700
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.