missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Borosilicate Glass Babcock Bottle

Product Code. p-8010707
Click to view available options
Range:
0 to 30%
0 to 50%
0 to 8%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12358955

Brand: Jaytec Glass™ MP.707

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Borosilicate Glass Babcock Bottle is used to determine the fat content of dairy samples.

  • Manufactured in accordance with BS.755, Part 1:1937
  • Borosilicate Glass

Specifications

Material Borosilicate Glass
Capacity (Metric) 9 g
Type Babcock Bottle
For Use With (Application) To measure fat content in cream
Range 0 to 50%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.