missing translation for 'onlineSavingsMsg'
Learn More

Laboratory Sales™ Borosilicate Glass Bottle Crimp Vial

Transparent borosilicate glass bottle with a crimp style top. Laboratory Sales™ Borosilicate Glass Bottle Crimp Vial is perfectly suited for securely containing contents with a tight seal.

Brand:  Laboratory Sales™ 700000

75.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 11722068

  • £83.45 / 466 sets
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for securely containing contents with solid or septa caps.
  • Transparent for content visibility.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mm
2 mL
33 mm
Borosilicate Glass
466
466 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers