missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Borosilicate Glass Butyrometer Tube

Product Code. p-8010708
Click to view available options
Range:
0 to 8%
Unit Size:
Each

Product Code. 12378955

Brand: Jaytec Glass™ MP893

Only null left
Add to basket
Edge
Add to basket

The Borosilicate Glass Butyrometer Tube is used to determine the fat content of dairy samples using the Gerber method.

  • Borosilicate glass
  • Capacity and tolerances in accordance with BS ISO 488:2008 (formerly BS 696)
  • Graduated round stem

Specifications

Material Borosilicate Glass
Capacity (Metric) 10.94 mL
Type Milk Butyrometer
For Use With (Application) Determination of fat content using Gerber method
Graduations 0.1%
Range 0 to 8%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.