missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Glass Centrifuge Tube

Product Code. p-8003542 Shop All Brand Products
Click to view available options
Length (Metric):
160 mm
167 mm
203 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11894050

Brand: BRAND™ 362338

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Withstands RCF up to 700. Design and accuracy meet ASTM (American Society for Testing and Materials) specifications.

  • Withstands RCF up to 700.
  • Borosilicate glass construction (Boro 3.3)
  • Cylindrical with conical bottom
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
No. per Pack 2
Length (Metric) 167 mm
Bottom Shape Conical
Diameter (Metric) 96 mm
Product Type Centrifuge Tube
Max. RCF 700 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.