Learn More
Fisherbrand™ Borosilicate Glass Class AS Burette with Teflon Tap
Complies with BS-IS 385 standards. Fisherbrand™ Borosilicate Glass Class AS Burette with Teflon Tap includes single bore with interchangeable PTFE stopcock. Blue ceramic graduations make volume assessment easy.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.30600kg
Description
- Constructed of borosilicate glass
- Single bore with interchangeable PTFE stopcock
- Blue ceramic graduations
- Class AS, BS-ISO 385 Compliance
Specifications
50 mL | |
0.1 mL | |
Blue | |
±0.05 mL | |
Class AS |
Borosilicate Glass | |
Single Bore, Interchangeable Stopcock | |
PTFE | |
Buret |