missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Class AS Burette with Teflon Tap

Product Code. p-8001886 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each

Product Code. 10450893

Only null left
Add to basket
Edge
Add to basket

Complies with BS-IS 385 standards. Fisherbrand™ Borosilicate Glass Class AS Burette with Teflon Tap includes single bore with interchangeable PTFE stopcock. Blue ceramic graduations make volume assessment easy.

  • Constructed of borosilicate glass
  • Single bore with interchangeable PTFE stopcock
  • Blue ceramic graduations
  • Class AS, BS-ISO 385 Compliance
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduations 0.1 mL
Includes Single Bore, Interchangeable Stopcock
Scale Blue
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Buret
Class Class AS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.