Learn More
Fisherbrand™ Borosilicate Glass Class A Graduated Cylinder
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
Brand: Fisherbrand™
37.53 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 40
Additional Details : Weight : 0.09000kg
Description
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
- DIN 12680 BS 604 ISO 4788
- Graduated in blue ceramic
- Hexagonal base
- Individual reorder code on each item
- Batch Certificate of Compliance' is downloadable
Specifications
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class A | |
15 mm | |
Conformity Certificate | |
0.2 mL |
Graduated Cylinder | |
±0.1 mL | |
BS 604, DIN 12680, ISO 4788 | |
10 mL | |
135 mm | |
Blue Ceramic | |
Autoclavable |