missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Class A Graduated Cylinder

Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.

Brand:  Fisherbrand™

36.77 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.



Code : 40

Additional Details : Weight : 0.13500kg

 View more versions of this product

Product Code. 11527832

  • £66.77 / Pack of 2
In Stock
to see stock.
Add to basket

Description

Description

Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.

  • DIN 12680 BS 604 ISO 4788
  • Graduated in blue ceramic
  • Hexagonal base
  • Individual reorder code on each item
  • Batch Certificate of Compliance' is downloadable 
Specifications

Specifications

Blue
Hexagonal
Borosilicate Glass
Class A
21 mm
Conformity Certificate
0.5 mL
Graduated Cylinder
±0.25 mL
BS 604, DIN 12680, ISO 4788
25 mL
160 mm
Blue Ceramic
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers