missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Class A Mortar
£134.00 - £141.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Product Type | Mortar |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10118331
|
Wheaton™
358033 |
5 mL |
£134.00
Pack of 2 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11778272
|
Wheaton™
358136 |
3 mL |
£141.00
Pack of 2 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10542102
|
Wheaton™
358028 |
2 mL |
£140.00
Pack of 2 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Description
Specifications
Autoclavable | |
Borosilicate Glass | |
Mortar |