missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Class B Burette with Stopcock

Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.

Brand:  Fisherbrand FB50011

 View more versions of this product

Product Code. 10448972

  • £40.15 / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.

  • Manufactured from borosilicate glass
  • Complies with BS-ISO 385
  • Single bore
  • Interchangeable glass or PTFE stopcock
  • 0.10mL blue ceramic graduations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
0.1 mL
Blue
±0.1 mL
Class B
Borosilicate Glass
Single Bore, Interchangeable Stopcock
Glass
Buret
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers