Learn More
Borosilicate Glass Class B Burette with Stopcock
Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.
£18.35 - £51.70
Specifications
Capacity (Metric) | 50 mL |
---|---|
Material | Borosilicate Glass |
Graduations | 0.1 mL |
Includes | Single Bore, Interchangeable Stopcock |
Scale | Blue |
Product Code | Brand | Stopcock Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stopcock Material | Price | Quantity & Availability | ||||||
10448972
|
Fisherbrand
FB50011 |
Glass |
£40.67
Each |
In Stock
Log in to see stock. ![]() |
||||||
11546913
|
Fisherbrand
FB50011 |
Glass | N/A | |||||||
10569771
|
Fisherbrand
FB50051 |
PTFE |
£51.70
Each |
In Stock
Log in to see stock. ![]() |
||||||
11556913
|
Fisherbrand
FB50051 |
PTFE | N/A | |||||||
Description
Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.
- Manufactured from borosilicate glass
- Complies with BS-ISO 385
- Single bore
- Interchangeable glass or PTFE stopcock
- 0.10mL blue ceramic graduations
Specifications
50 mL | |
0.1 mL | |
Blue | |
Buret |
Borosilicate Glass | |
Single Bore, Interchangeable Stopcock | |
±0.1 mL | |
Class B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.