missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Borosilicate Glass Coated Tricorn™ Glass Tube with Protective Plastic Film

Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures

Brand:  Cytiva 18-1153-08

Code : GE

Additional Details : Weight : 0.18500kg

 View more versions of this product

Product Code. 10323110

  • £340.00 / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

  • Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures. They are suitable for use with high performance media, such as Sepharose High Performance, Superdex Prep Grade, and SOURCE.
  • The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm. Column lengths of 300 and 600mm are also available for the 10mm diameter columns. The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification.
  • Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
Specifications

Specifications

5 mm
200 mm
Borosilicate Glass Coated with Protective Plastic Film
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers