missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Borosilicate Glass Conical Filter Funnels
Lenz Laborglasinstrumente™ Borosilicate Glass Conical Filter Funnel is a laboratory funnel used for separating solids from liquids via the process of filtration. In order to achieve this, a cone-like shaped piece of filter paper is usually folded into a cone and placed within the funnel.
£37.00 - £41.00
Specifications
Capacity (Metric) | 25 mL |
---|---|
Material | Borosilicate Glass |
Height (Metric) | 100 mm |
Product Type | Filter Funnel |
Product Code | Brand | Porosity | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Capacity (Metric) | Price | Quantity & Availability | ||||
10692472
|
Lenz Laborglasinstrumente™
07200325 |
3 | 25 mL |
£37.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10548421
|
Lenz Laborglasinstrumente™
07200425 |
4 | 25 mL |
£41.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Conical shaped filter funnel
- Made from borosilicate glass
Specifications
25 mL | |
Borosilicate Glass | |
100 mm | |
Filter Funnel |