missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Microscope Slide Cover Glasses
Shop All Cole-Parmer Products
Click to view available options
Dimensions (L x W):
22 x 22 mm
22 x 40 mm
Unit Size:
Pack of 156
Pack of 87
Description
- Constructed of borosilicate glass.
- Choose from two thicknesses:
- No. 1 (0.13 to 0.17 mm)
- No.1.5 (0.16 to 0.19 mm)
- Cover glasses are made from borosilicate glasses and packaged by the ounce.
- The cover slips feature extra-white soda-lime glass with very low iron content.
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass |
| Length (Metric) | 22 mm |
| Width (Metric) | 40 mm |
| Thickness (Metric) | 0.13 to 0.16 mm |
| Dimensions (L x W) | 22 x 40 mm |
| Quantity | 156 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction