missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Cover Glasses

Clear borosilicate glass construction with excellent chemical resistance.

Brand:  BRAND™ 470055

87.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15212469

  • £114.00 / Pack of 2000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear borosilicate glass
  • Hydrolytic class 1
  • Thickness No. 1 (0.13 to 0.17 mm)
  • Refractive index ne = 1.52 ± 0.01
  • Abbe number ve = 56.5 ± 0.5.
  • Full automatic production guarantees ready-for-use quality: clean, dust and grease-free, distortion-free
  • Flatness within ± 3 μm.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Coverslip
Borosilicate Glass
22 x 22 mm
2000
Square
#1 (0.13 to 0.16 mm)
Microscope slides