missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Borosilicate Glass Cover Glasses, Rectangular

Product Code. p-8009724
Click to view available options
Dimensions (L x W):
15 x 15 mm
18 x 18 mm
20 x 20 mm
21 x 26 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 46 mm
24 x 50 mm
24 x 60 mm
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 10311422

Brand: Marienfeld Superior™ 0101010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.

  • Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
  • For light and fluorescence microscopy, especially in medical and biological science
  • Excellent flatness, absolutely colorless, perfectly clear
  • Refractive index ne: 1.5255
  • Abbe value ve: 55
  • In compliance with DIN ISO 8255
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass D 263 M
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 15 x 15 mm
For Use With (Equipment) Microscope Slides
Certifications CE Mark
Quantity 1000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.