missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Laboratories Sphere for Distillation Columns, 250 mL
Click to view available options
For Use With (Equipment):
Distillation apparatus
Unit Size:
250mL
Description
- 4mm diameter
- For water purification
- Laboratory grade water production
Specifications
Specifications
| Type | Sphere for Distillation Columns |
| Material | Borosilicate Glass |
| Capacity (Metric) | 250 ml |
| For Use With (Equipment) | Distillation apparatus |
| Diameter (Metric) Outside | 4mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction