Learn More
Pyrex™ Borosilicate Glass Distillation Flasks
Complies with many ASTM test method requirements. Pyrex™ Borosilicate Glass Distillation Flasks require use of a calibrated thermomenter for 76mm immersion.
Brand: Pyrex™ 1290/04M
Code : NEW
Additional Details : Weight : 0.74000kg
Description
Complies with many ASTM test method requirements. Pyrex™ Borosilicate Glass Distillation Flasks require use of a calibrated thermomenter for 76mm immersion.
- Complies with ASTM E133 and E1405
- For the distillation of petroleum products
- 1290/04M complies with the requirements for ASTM test methods D86, D233, D447, D801, D802
- 1290/06M complies with the requirements for ASTM test method D447
- Side arm inclined at 75° to the vertical axis
- For use with thermometers calibrated for 76mm immersion
- Length of side arm is 100mm
Spécification
ASTM E133, E1405, IP 123 | |
125 mL | |
Distillation of petroleum products | |
100 mm |
7 mm | |
Borosilicate Glass, Borosilicate Glass | |
214 mm | |
69 mm |