Learn More
Pyrex™ Borosilicate Glass Distillation Flasks
Complies with many ASTM test method requirements. Pyrex™ Borosilicate Glass Distillation Flasks require use of a calibrated thermomenter for 76mm immersion.
Brand: Pyrex™ 1290/06M
721.10 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90000kg
Description
- Complies with ASTM E133 and E1405
- For the distillation of petroleum products
- 1290/04M complies with the requirements for ASTM test methods D86, D233, D447, D801, D802
- 1290/06M complies with the requirements for ASTM test method D447
- Side arm inclined at 75° to the vertical axis
- For use with thermometers calibrated for 76mm immersion
- Length of side arm is 100mm
Specifications
ASTM E133, E1405 | |
250 mL | |
Distillation of petroleum products | |
100 mm |
6 mm | |
Borosilicate Glass, Borosilicate Glass | |
215 mm | |
86 mm |