missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key
Has double graduated scale showing volume of liquid contained/delivered
£80.96 - £190.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Description | PTFE closure |
Includes | Cone |
Product Type | Dropping Funnel |
Product Code | Brand | Graduations | Joint Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Joint Number | Price | Quantity & Availability | ||||
11810341
|
Pyrex
443340 |
2mL | 19/26 |
£154.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
11850341
|
Pyrex
443360 |
20mL | 29/32 |
£190.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11890331
|
Pyrex
443333 |
1mL | 19/26 |
£80.96
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
11830341
|
Pyrex
443354 |
10mL | 29/32 |
£126.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12913671
|
Pyrex
443347 |
5mL | 29/32 |
£102.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
Has double graduated scale showing volume of liquid contained/delivered
- Complies with ISO 4800
- Has interchangeable PTFE key for grease free performance
- Stem inside cone for easy fitting to Quickfit™ assemblies
- Graduations in white enamel
Specifications
Borosilicate Glass | |
PTFE closure | |
Dropping Funnel |
ISO 4800 | |
Cone |