missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Filtration System
Ideal for microbiology and preparation of HPLC solvents
Brand: Pyrex 5809/KIT
440.04 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 50
Additional Details : Weight : 1.83600kg
Description
- For use with 47mm diameter membranes
- Borosilicate glass porosity grade 3 sintered disc to support membrane
- Complete assembly comprises of four components : Funnel 300mL capacity, Support base with sintered disc and vacuum connection with 40/38 socket, 1000ml conical flask suitable for use under vacuum with 40/38 cone, Metal retaining clip
- Fully autoclavable
- Each component is also available to order separately
Specifications
vacuum | |
Borosilicate Glass | |
Borosilicate Glass | |
Filtration System | |
47 mm |
Borosilicate Glass | |
Microbiology and preparation of HPLC solvents | |
1Pack | |
1000 mL |